{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Workbench | |
Divider unit | 1 unit = 10 mm | |
Number of slotted dividers | 2 | |
Number of dividers | 5 | |
suitable for housing width | 600 mm | |
suitable for drawer front height | 100 mm; 120 mm | |
suitable for drawers usable width | 490 mm | |
suitable for drawers usable depth | 520 mm | |
Type of product | Drawer divider |
Article number | 960060 2+5 | |
EAN / GTIN | 4045197344571 | |
Manufacturer number | 960060 2+5 |