• The item cannot be ordered due to missing prices.

Base with removable fascia for cabinets, depth 28G, Height 150 mm 60

Article no.: 958176 60
Standard configurations usually have faster delivery times.

Select article variation and quantity

Cabinet casing in G Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 150 mm
    Width 1,500 mm
    Depth 700 mm
    Suitable for housing width in G 60
    Suitable for housing depth in G 28
    Type of product Fitted base

    Identification numbers & Classifications

    Article number 958176 60
    EAN / GTIN 4062406188825
    Manufacturer number 958176 60

    Description

    Version:

    Base of sheet metal for fitting under the cabinet casing.
    Base 150 mm tall with fascia (front and back) removable for transporting the cabinets.

    Suitable for:

    Cabinets No. 941001941077, No. 942701942767.

    Colour:

    Light grey RAL 7035, powder-coated.

    Note:

    Cabinets must not be moved when loaded.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart