{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Storage shelf cabinet | |
Width | 1,500 mm | |
Depth | 550 mm | |
Thickness | 3 mm | |
suitable for cabinet width | 1500 | |
Material | Rubber | |
Surface | Grooves | |
Colour | black | |
Type of product | Ribbed rubber mat |
Article number | 957090 1500 | |
EAN / GTIN | 2050001946805 | |
Manufacturer number | 957090 1500 |