• The item cannot be ordered due to missing prices.

Magnetic whiteboard writing board, for wall mounting, white, for writing on, Type: 1

Article no.: 956812 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 630 mm
Width 475 mm
Thickness 3 mm
Storage tray available no
Colour of board white
For use in landscape and portrait view yes
Board for writing on yes
Board for magnetic clamps yes
Type of product Whiteboard

Identification numbers & Classifications

Article number 956812 1
EAN / GTIN 4062406773564
Manufacturer number 956812 1

Description

Version:

Whiteboard without frame, with white enamelled surface. The board is washable, can be written on and is magnetic. With 4 Easyfix plastic plugs and screws for attachment to perforated panels. Suitable for portrait and landscape format.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Note:

Suitable whiteboard marker set can be found under No. 974565 size 4 and whiteboard board eraser under No. 974567 size 1.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart