• The item cannot be ordered due to missing prices.

Storage shelf with cable pass-through for U-shape L

Article no.: 955483 L

Select article variation and quantity

Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Shelf thickness: 30
  • Height adjustment interval: 37

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Shelf thickness 30 mm
Height adjustment interval 37 mm
Series Tower; Z-Tower
Height 30 mm
Width 690 mm
Depth 478 mm
Type of product Storage shelf

Identification numbers & Classifications

Article number 955483 L
EAN / GTIN 4062406785550
Manufacturer number 955483 L

Description

Version:

Storage shelf made from sheet metal for the UNI Tower. Storage shelves are secured against tipping with Easyfix plastic plugs.
Rear two corners are tapered at 45° to allow cables to pass through. Schuko plug can be passed through the corner of the storage shelf.

Suitable for:

UNI Tower; UNI Z-Tower.

Colour:

RAL 7016 anthracite, powder coated. Not configurable.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart