• The item cannot be ordered due to missing prices.

UNI Tower mobile H-shape L

Article no.: 955463 L

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 37

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hoffmann perforated panel grid interval 9×9
    Height adjustment interval 37
    Series Tower
    Height 2,070 mm
    Width 750 mm
    Depth 750 mm
    Usable width 690 mm
    Usable depth 2 × 255 mm
    Wheel ⌀ 125 mm
    Safe working load 150 kg
    Weight 96 kg
    Type of product Perforated panel tower

    Identification numbers & Classifications

    Article number 955463 L
    EAN / GTIN 4062406584757
    Manufacturer number 955463 L

    Description

    Version:

    Presentable modular provision system for direct access to work materials and quick visualisation of information. Freely configurable due to a wide variety of accessories and perfect compatibility with the Easyfix system. Versatile and general-purpose use for various different applications and fittings, e.g. for 5S implementation, provision of first aid materials, cleaning materials, tools, information, etc.
    All sides inside and outside with perforated panels □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Can be identified quickly in the production area due to optional signal attachments. Optional lockable doors offer the facility for secure storage.
    With 4 castors, ⌀ 125 mm, 2 with parking brake.
    H shape: 2 side walls with central cross panel. Storage shelves and doors can be fitted on the front and rear. Drawers cannot be fitted.

    Colour:

    Two-tone powder-coated, silver combined with RAL 7016 anthracite. Not configurable.

    Note:

    Accessories such as attachments, pictograms, storage shelves, drawers, doors and push handles can be found under No. 955474955499.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart