• The item cannot be ordered due to missing prices.

Pliers set, Number of tools: 3

Article no.: 955171 3

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 115

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for shadowboard depth 115 mm
Width 383 mm
Depth 115 mm
Number of tools 3
Type of product Rigid foam inlay

Identification & Classification

Article number 955171 3
EAN / GTIN 4067263906605
Manufacturer number 955171 3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955171: 1 pc.
HOLEX combination pliers, vanadium No. 702995 size 160: 1 pc.
HOLEX snipe-nose pliers, angled No. 713595 size 160: 1 pc.
HOLEX side cutters No. 725245 size 160: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart