• The item cannot be ordered due to missing prices.

Crimping tool / cable knife set, Number of tools: 2

Article no.: 954389 2

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Height 75 mm
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 2
Number of tools 2
Version for cable processing
Weight 0.767 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954389 2
EAN / GTIN 2050002004320

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954389: 1 pc.
HOLEX crimping pliers No. 729720 size 6IS: 1 pc.
KNIPEX fixed blade cable knife No. 844410: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart