{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Rib ‘n’ Roll P3™ broad rib | |
Width | 750 mm | |
Depth | 600 mm | |
Width in G | 30 | |
Depth in G | 24 | |
Ribbed rubber thickness | 3 mm | |
Material | Rubber | |
Surface | Grooves | |
Type of product | Ribbed rubber mat |
Article number | 951975 30X24 | |
EAN / GTIN | 2050002006836 | |
Manufacturer number | 759S7560BL | |
Manufacturer | Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB BARENDRECHT, Netherlands, www.justrite.com |