• The item cannot be ordered due to missing prices.

Overlay of plasticised PVC transparent, Depth 750 mm, Width: 1500mm

Article no.: 951951 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Cut to size
Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
Width 1,500 mm
Depth 750 mm
Thickness 3 mm
Type of product Protective mat for work surfaces

Identification & Classification

Article number 951951 1500
EAN / GTIN 2050001962218
Manufacturer number 759S6070BL
Manufacturer sudhoff technik GmbH, August-Nagel-Straße 1, 89079 ULM-EINSINGEN, Germany, www.sudhoff-gruppe.de

Description

Application:

To protect workbenches and work surfaces from dirt and damage. Silicone-free.

Note:

Dimensional tolerances according to DIN 7715 part 5 P2.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart