• The item cannot be ordered due to missing prices.

Non-slip mats set for drawers, 5 pieces, Dimension in G: 12X20

Article no.: 951885 12X20

Select article variation and quantity

Dimension in G Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Non-slip Exact set of 5: 500 x 300 mm
Version Cut to size
Width 300 mm
Depth 500 mm
Width in G 12
Depth in G 20
Thickness 2 – 3 mm
suitable for drawers in G 12×20G
Type of product Anti-slip mat

Identification & Classification

Article number 951885 12X20
EAN / GTIN 4063104000495
Manufacturer number 80600539
Manufacturer TANOS GmbH, Pionierstraße 1, 89257 ILLERTISSEN, Germany, www.tanos.de

Description

Version:

Mat with structured surface of PES/glass fibre fabric, coated on both sides with non-slip PVC foam. Very good non-slip and tear resistance characteristics. Anthracite colour.

Application:

For insertion into drawers. As protection against slipping and for protective storage of tools.

Standard:

DIN EN 597-1 / 6.4 (flame resistance test); VDI 2700:2009/sheet 15/point 11.3 (deformation and impression behaviour). REACH regulations are satisfied.

Note:

No adhesive/non-slip effect when wet.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart