• The item cannot be ordered due to missing prices.

Divider inserts Width 10G 125 mm

Article no.: 951801 125

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 100 mm
    Width 250 mm
    Width in G 10
    suitable for drawer front height 125 mm
    Type of product Drawer divider

    Identification numbers & Classifications

    Article number 951801 125
    EAN / GTIN 4062406137274
    Manufacturer number 951801 125

    Description

    Version:

    Dividers made of plastic for insertion into the slotted partitions for further division of the drawers.

    Suitable for:

    All slotted partitions of plastic. Ensure the drawer front height is correct!

    Note:

    Usable width of the plug-in dividers = width -12 mm. Example No. 951751, width 5G: Usable width = 125 mm - 12 mm = 113 mm.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart