• The item cannot be ordered due to missing prices.

easyPick small parts storage bin Height 75 mm 4X4/1

Article no.: 951265 4X4/1

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series easyPick
    Height 75 mm
    Width 100 mm
    Depth 100 mm
    Width in G 4
    Depth in G 4
    Number of compartments in box 1
    Colour anthracite
    Type of product Small parts storage bins

    Identification numbers & Classifications

    Article number 951265 4X4/1
    EAN / GTIN 4062406750848
    Manufacturer number 951265 4X4/1

    Description

    Suitable for:

    In all drawers with a 100 mm or greater front height.

    Downloads & documents

    From the same series "easyPick" View all

    Direct purchase

    Sign in to your Account

    To shopping cart