• The item cannot be ordered due to missing prices.

Trough set 50/1

Article no.: 950610 50/1

Select article variation and quantity

Drawer front height / type Unit price incl. VAT
  • Drawer usable area in G: 46×24

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer usable area in G 46×24
    Height 25 mm
    Width 1,150 mm
    Depth 600 mm
    Width in G 46
    Depth in G 24
    Trough height 25 mm
    suitable for drawer front height 50 mm; 75 mm; 100 mm; 125 mm; 150 mm; 200 mm; 250 mm; 300 mm
    suitable from drawer front height ≥ 50 mm
    suitable for drawers usable width in G 46
    suitable for drawers usable depth in G 24
    suitable for drawers usable width 1,150 mm
    suitable for drawers usable depth 600 mm
    Material Plastic
    Weight 2.801 kg
    Type of product Drawer trough

    Identification numbers & Classifications

    Article number 950610 50/1
    EAN / GTIN 4062406286576
    Manufacturer number 950610 50/1

    Description

    Version:

    Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates. Dividing material fills a complete drawer 46×24G.

    Suitable for:

    Drawers 46×24G.

    Content:

    Troughs 1K No. 951415: 21 × size 6×8/3; 6 × size 2×8/1
    Troughs divider plates (10 pcs.) No. 951275: 7 × size B

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart