{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer usable area in G | 20×20 | |
Height | 50 mm | |
suitable for drawer front height | 75 mm | |
suitable for drawers usable width in G | 20 | |
suitable for drawers usable depth in G | 20 | |
suitable for drawers usable width | 500 mm | |
suitable for drawers usable depth | 500 mm | |
Weight | 0.701 kg | |
Type of product | Drawer divider |
Article number |
950320 75/1
Copy |
|
EAN / GTIN |
4062406216429
Copy |
|
Manufacturer number |
950320 75/1
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |