• The item cannot be ordered due to missing prices.

Comfort Close drawer closure damping system, Load capacity of the drawer: 200kg

Article no.: 950180 200

Select article variation and quantity

Load capacity of the drawer (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drawer damping

Identification numbers & Classifications

Article number 950180 200
EAN / GTIN 4062406355357
Manufacturer number 950180 200

Description

Version:

Drawer closure damping system for installing on drawers. The effect of the system is that in the last part of their closing travel the drawers close automatically and do not bounce back. The system is effective whether drawers are empty or full. Comfort Close can be retrofitted to all drawers with a red securing clip. Suitable for all drawers from 14G – 24G.

Suitable for:

Drawers with load capacity 200 kg.

Supplied with:

Set consisting of 2 plastic rails and 2 spring tensioners, suitable for equipping one drawer.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart