• The item cannot be ordered due to missing prices.

Key cabinet with combination lock 96

Article no.: 950150 96

Select article variation and quantity

Number of key hooks Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 380 mm
Width 285 mm
Depth 110 mm
Combination lock ⌀ 57 mm
Number of key hooks 96
Type of product Key cabinet

Identification numbers & Classifications

Article number 950150 96
EAN / GTIN 4062406152987
Manufacturer number 950150 96

Description

Version:

Body, partition, and door of sheet metal. Arranged for wall hanging. Interior cladding of polypropylene sheets. Hook strips continuously adjustable for height, with sequential numbering and key list.
Can be locked with a 4-digit combination lock.
With pivoting partition and 96 key hooks (12 hook strips each with 8 hooks).

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart