{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 60 kg | |
Cabinet housing internal load capacity | 500 kg | |
Height adjustment interval | 40 mm | |
Colour selection | RAL 7035, RAL 7016, RAL 5005 | |
Height | 2,000 mm | |
Width | 1,000 mm | |
Depth | 400 mm | |
Usable height | 1,840 mm | |
Number of shelves | 4 | |
Cabinet fronts | open | |
Type of product | Filing cabinet |
Article number | 949506 2000 | |
EAN / GTIN | 4062406082017 | |
Manufacturer number | 949506 2000 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |