• The item cannot be ordered due to missing prices.

Additional shelf for wall cabinets, for cabinet / compartment width in G: 30

Article no.: 943914 30

Select article variation and quantity

for cabinet / compartment width in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 65
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 65 kg
Material galvanised
Width 700 mm
Depth 325 mm
Thickness 35 mm
suitable for storage bins 4× No. 963321 size SB4
Application range Wall cabinet
Weight 2 kg
Type of product Storage shelf

Identification numbers & Classifications

Article number 943914 30
EAN / GTIN 4062406135607
Manufacturer number 943914 30

Description

Version:

Storage shelf of galvanised sheet metal.

Suitable for:

Wall cabinets No. 943901943907.

Supplied with:

Storage shelf with brackets.

Note:

Sizes 30 and 40 are suitable for cabinets of width 60G and 80G, since these have 2 compartments.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart