• The item cannot be ordered due to missing prices.

Assembly trolley 960/0

Article no.: 943227 960/0
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / number of drawers Unit price incl. VAT
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Drawer runner extension Anti-tilt lock
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Width×depth in units 36×36 U
    Height 960 mm
    Width 717 mm
    Depth 725 mm
    Width in units 36 E
    Depth in units 36 E
    Usable height 700 mm
    Usable height for drawers 700 mm
    Drawer body usable height 700 mm
    Number of fixed wheels without parking brake 2
    Number of castors with parking brake 2
    Wheel ⌀ 100 mm
    Fixed wheel ⌀ 100 mm
    Castor ⌀ 100 mm
    with anti-roll lip yes
    Number of drawers 0
    maximum load capacity 600 kg
    Material of shelf Sheet metal with ribbed rubber
    Storage yes
    Version wheeled; for individual configuration
    Anti-roll lip version 4-sided
    Push handle yes
    Positioning of the push handle Front face
    Weight 63 kg
    Type of product Assembly trolley

    Identification numbers & Classifications

    Article number 943227 960/0
    EAN / GTIN 4045197556301
    Manufacturer number 943227 960/0

    Description

    Version:

    With 2 ball-bearing fixed wheels and 2 castors ⌀ 100 mm, lockable. With anti-roll lip on 4 sides, ribbed rubber mat and 2 push handles. Can be locked using central locking. Full extension drawers as described under No. 943021, fitted with individual locking − prevents the drawers opening during movement.
    Drawers with 75 kg load capacity.

    Colour:

    Body RAL 7035 light grey, drawers RAL 5005 signal blue powder−coated.

    Note:

    In combination with drawer fitments from No. 943011 and 943021 automatically supplied with individual drawer locking.

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart