• The item cannot be ordered due to missing prices.

Pair of wheeled subframes for a mobile drawer cabinet Direction of pushing from the front of the drawer R27E

Article no.: 942947 R27E

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fixed wheel ⌀ 100 mm
Castor ⌀ 100 mm
total maximum load capacity 600 kg
Type of product Roller

Identification numbers & Classifications

Article number 942947 R27E
EAN / GTIN 4045197806444
Manufacturer number 942947 R27E

Description

Version:

Pair of wheeled subframes - 2 ball-bearing mounted wheels and 2 castors (⌀ 100 mm) with parking brake, each linked by a transverse subframe. Note the movement direction of the wheels. Load capacity 600 kg evenly distributed.

Suitable for:

Pair of wheeled subframes to fit tool cabinet shells of product group 94 (up to 08/2019) with dimensions 27×27 units. For reasons of safety (risk of tipping over) the maximum usable height of the body is limited to 800 mm. Push the cabinet from the front of the drawers.

Note:

  • Drawers in mobile tool cabinets must be fitted with individual drawer locking. This locks the drawer automatically on closing, so that it cannot open during transport. Individual drawer locking for drawers in product group 94 (up to 08/2019) can be found under No. 949605 in the spare parts list.
  • When checking that the load capacity of the wheels (600 kg) is not exceeded, please make allowance for the tare weight of the cabinet itself.
  • Please note the desired direction of movement of the wheels.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart