• The item cannot be ordered due to missing prices.

Drawer runners (Pair) 200 kg

Article no.: 942902 200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Safe working load (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 68 mm
Length 685 mm
for range from build year 08/2008
suitable for cabinet depth in units 36 units
Safe working load 200 kg
Type of product Guide rail

Identification numbers & Classifications

Article number 942902 200
EAN / GTIN 4045197527011
Manufacturer number 942902 200

Description

Suitable for:

Tool cabinet shell with a depth of 36 units.
For range from build year 08/2008 to 08/2019.
Drawer runners with 200 kg load capacity for drawers and pull-out shelves.

Supplied with:

U-rails, drawer extension rails with 2 plastic retaining clips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart