{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 667.5 mm | |
Width | 627 mm | |
suitable for upright cabinet height | 1,000 mm | |
Weight | 6 kg | |
Type of product | Perforated rear panel |
Article number | 942015 1000 | |
Manufacturer number | 942015 1000 |