• The item cannot be ordered due to missing prices.

Rack panel for plain sheet metal doors L

Article no.: 940705 L
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Hoffmann perforated panel grid interval 9×9 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 800 mm
    Width 250 mm
    Thickness 28 mm
    Type of product Perforated rear panel

    Identification numbers & Classifications

    Article number 940705 L
    EAN / GTIN 4062406068455
    Manufacturer number 940705 L

    Description

    Version:

    Of sheet metal for mounting hooks and open storage bins. The rack panels are screwed to the inside of swing doors, using the fastenings provided. Only for cabinets with plain sheet metal swing doors of minimum size 750 mm wide and 1000 mm high. Cabinets with a height of 2000 mm can take 2 panels per swing door. Load capacity per door: 10 kg.
    With □ 9×9 mm at 37 mm intervals for mounting accessories for perforated panels (Group 95).

    Colour:

    Anthracite RAL 7016 powder-coated.

    Note:

    • Open storage bins and wide projecting tools cannot be inserted at the height of storage shelves.
    • Suitable only for GridLine cabinets with swing doors.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart