• The item cannot be ordered due to missing prices.

Inclined shelf 30

Article no.: 940560 30

Select article variation and quantity

for cabinet / compartment width in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 60
  • Material: galvanised

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 60 kg
    Material galvanised
    Width 700 mm
    Depth 425 mm
    Usable width 700 mm
    Usable depth 447 mm
    Application range Cabinet with shelves
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 940560 30
    EAN / GTIN 4062406134914
    Manufacturer number 940560 30

    Description

    Note:

    Size 30 and size 40 are suitable for cabinets of width 60G and 80G, since these have 2 compartments.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart