• The item cannot be ordered due to missing prices.

Swing doors set 1000 mm

Article no.: 935715 1000
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height including frame (mm) Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height including frame 1,000 mm
Usable height 900 mm
Frame depth 80 mm
Application range Drawer/shelf combination unit
Type of product Swing door

Identification numbers & Classifications

Article number 935715 1000
EAN / GTIN 4062406111991
Manufacturer number 935715 1000

Description

Version:

Doors are reinforced on the inside, lockable by slide handle with a cylinder lock. The front fittings kit consists of 2 swing doors, 2 side rails, and 2 stop strips. The bays behind the swing doors can be fitted with storage shelves, drawers and pull-out shelves.

Colour:

Frame RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

The doors are also available in intermediate heights. Prices on request.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart