• The item cannot be ordered due to missing prices.

Roller shutter, Drawer width 26G, suitable for column frame height: 2200mm

Article no.: 935680 2200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for column frame height (mm) Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Overall height including roller shutter housing 2,500 mm
Guide rails depth 50 mm
suitable for column frame height 2,200 mm
Material of roller shutter Plastic
Type of product Roller shutter

Identification numbers & Classifications

Article number 935680 2200
EAN / GTIN 4062406110406
Manufacturer number 935680 2200

Description

Version:

Roller shutter of light grey plastic slats, lockable with a cylinder lock. The roller shutter operating housing is located at the top, and the roller shutter is guided by the lateral guides as it is drawn down in front of the shelves.

Colour:

Roller shutters always light grey, top-mounted housing RAL 7035 light grey, powder-coated.

Note:

The roller shutters are also available in intermediate heights. Prices on request.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart