• The item cannot be ordered due to missing prices.

Sliding drawer with runners 200 mm

Article no.: 933730 200
Standard configurations usually have faster delivery times.

Select article variation and quantity

Front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Drawer/pull-out shelf load capacity 100 kg
    Drawer runner extension (partial/full extension) 90 %
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Safety certificate GS TÜV Süd
    Series KOMBI-filebænk
    Front height 200 mm
    Usable height 185 mm
    Usable width 320 mm
    Usable depth 520 mm
    Shell height 160 mm
    with individual drawer release system no
    Type of product Drawer

    Identification numbers & Classifications

    Article number 933730 200
    EAN / GTIN 4045197279460
    Manufacturer number 933730 200

    Description

    Version:

    Sheet metal drawers with aluminium grip handles and labelling strips. Smooth-running drawers, Delrin 100 wheels ⌀ 28 mm with very good damping characteristics and quiet running - 90% extendable. Inner faces have slots for dividers.

    Suitable for:

    Drawer unit casing
    No. 933720;
    No. 934800 size 430/540 and size 430/620;
    No. 934820 size 430/540 and size 430/620;
    No. 934830 size 430/540 and size 430/620;

    Colour:

    Signal blue RAL 5005 powder−coated.

    Note:

    Drawers 360 mm to accept suspension files.

    Downloads & documents

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart