This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Fascia with hole grid for support leg power unit, suitable for housing width: 430mm

Article no.: 933714 430

Select article variation and quantity

suitable for housing width (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 136 mm
Width 299 mm
Depth 14.5 mm
Type of product Side cladding

Identification numbers & Classifications

Article number 933714 430
Manufacturer number 933714 430

Description

Version:

Fascia with □ 9×9 mm at 37-mm intervals for mounting Easyfix hooks and holders No. 963001963146.
Fascia with rear cover, prevents ingress of dust and dirt into the power unit.

Colour:

Light grey RAL 7035 powder-coated.
Direct purchase

Sign in to your Account

To shopping cart