This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mobile workbench with 4 drawers and 1 door, Worktop length: 1100mm

Article no.: 933245 1100
1100

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 100
  • Workbench/desk load capacity - maximum distributed load (on wood): 800
  • Insert thickness: 30
  • Drawer runner extension (partial/full extension): 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Workbench height 850 mm
Drawer/pull-out shelf load capacity 100 kg
Workbench/desk load capacity - maximum distributed load (on wood) 800 kg
Insert thickness 30 mm
Drawer runner extension (partial/full extension) 90 %
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMPAKT-L-filebænk
Height 850 mm
Worktop length 1,100 mm
Worktop depth 700 mm
Worktop thickness 30 mm
Support cabinet width 1,030 mm
Support cabinet depth 630 mm
Drawer usable width 490 mm
Drawer usable depth 520 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Fixed wheel ⌀ 160 mm
Castor ⌀ 160 mm
Material of wheel Solid rubber
Number of drawers 4
Number of height-adjustable shelves 1
Number of doors 1
Material of worktop Beech marine ply
Surface worktop clear varnished
ComfortClose no
Bumper no
Push handle no
can be lowered no
Treadless tyres yes
Weight 98 kg
Type of product mobile workbench

Identification numbers & Classifications

Article number 933245 1100
EAN / GTIN 4045197276711
Manufacturer number 933245 1100

Description

Version:

Right side with 4 drawers. 1 drawer 60 mm, 1×100 mm, 1×140 mm, 1×240 mm front height, centrally lockable.
Left side with adjustable shelf and sheet metal cupboard, lockable.
  • Worktop 30 mm thick, non-warping beech marine ply, finished with clear varnish.
  • Frame cabinet of sheet metal, can be locked centrally with a cylinder lock.
  • Sheet metal drawers with aluminium grip handles and labelling strips. − can be pulled out 90% −
  • Sheet metal doors.
  • Cylinder locks with 2 keys each, shared keys for each workbench.

Mobile workbench with 2 castors and 2 fixed wheels (160 mm) with solid rubber tyres. The drawers lock automatically so that they do not come open during transport. ⌀ 160 mm grey solid rubber treadless tyres. With parking brake.

Fitted with:

Drawer front height (right): 60; 100; 140; 240 mm
Door height (left): 540 mm
Number of height-adjustable shelves (left): 1

Colour:

Body light grey RAL 7035, drawers and door signal blue RAL 5005 powder-coated.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart