• The item cannot be ordered due to missing prices.

Adjustable PC holder 1

Article no.: 928756 1
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 10 kg
Height 365 mm
Width 147 mm
Depth 485 mm
Safe working load 10 kg
Material Stone
Colour black
Special paints available no
Fastening materials supplied yes
Type of product PC-holder

Identification numbers & Classifications

Article number 928756 1
EAN / GTIN 4016139315829
Manufacturer number SP-6353552

Description

Version:

PC holder in solid steel design for horizontal or vertical assembly under worktops. Height and width can be adjusted. For space-saving accommodation of the PC underneath the worktop (also reduces the exposure to dirt) – restricted leg room.

Suitable for:

Tower housing width 88 – 203 mm, depth 300 – 533 mm; desktop housing width 335 – 465 mm, depth 175 – 280 mm.

Colour:

Black

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart