• The item cannot be ordered due to missing prices.

Arm-mounted luminaire PARA.MI 8

Article no.: 928660 8

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal voltage 250 V
    Power consumption 7 W
    Power supply Mains-powered
    Bulb LED
    Lamp replaceable no
    Number of LEDs 108
    Light colour warm white
    Colour temperature 3,000 K
    Dimmable lighting yes
    Lamp body length 101 mm
    Lamp body width 117 mm
    Lamp body height 11.5 mm
    Overall height 1,070 mm
    Connection cable length 3 m
    Plug type, input C
    On/Off switch yes
    Type of product Desk lamp / workstation lamp

    Identification numbers & Classifications

    Article number 928660 8
    EAN / GTIN 2050002019027
    Manufacturer number 113148000–00678071 INKL TISCHKLEMME

    Description

    Version:

    High-quality and maintenance-free LED technology with 108 LEDs. With control switch in the lamp head, and adjustable automatic switch-off. Steplessly dimmable. Colour temperature warm white with approx. 3000 K.
    The lamp incorporates built-in LED bulbs. The light source (LED bulbs) can be exchanged by the manufacturer. The operating unit (mains adapter and cable) can be replaced by the customer.

    Supplied with:

    Supplied with table clamp. 0 − 70 mm span. 3.0 m connection cable with mains plug.

    Colour:

    Silver-grey

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart