• The item cannot be ordered due to missing prices.

Distribution block, Number of pins / Number of outlets: 5/1+3/6

Article no.: 928492 5/1+3/6

Select article variation and quantity

Number of pins / Number of outlets Unit price incl. VAT
  • IP Index of Protection: IP 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 20
Plug type, input GST plug-in system
Nominal voltage 400 V
Number of 3-pin outlets for No. 928491 size 3 6
Number of 5-pin outlets for No. 928491 size 5 1
Number of 5-pin outlets for No. 928490 size 5 1
Power supply Mains operated
Type of product Distribution block

Identification numbers & Classifications

Article number 928492 5/1+3/6
EAN / GTIN 4062406117191
Manufacturer number K.800.140

Description

Description:

Technical data for industrial plug-in system (No. 928490; 928491; 928492):
  • Maximum connection value 230 V / AC, 16 A or 400 V / AC, 16 A.
  • Maximum connected load, single-phase AC: 3.6 kW.
  • Maximum connected load, three-phase AC: 10.5 kW.
  • Conductor cross-section of the pre-assembled cables:
    3 × 1.5 mm2 for single-phase AC (L, N, PE)
    5 × 1.5 mm2 for three-phase AC (L1, L2, L3, N, PE)
  • Protection class 1
  • Index of Protection IP 20.

Function:

IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.

Note:

Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician!

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart