• The item cannot be ordered due to missing prices.

Media module for support columns, Module type: CH250V/2

Article no.: 928460 CH250V/2
Standard configurations usually have faster delivery times.

Select article variation and quantity

Module type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 480 mm
Width 55 mm
Plug type, input GST plug-in system
Nominal voltage 250 V
Rated current 10 A
Type of current AC
On/Off switch no
Number of sockets type J 2
Socket type J
Weight 2 kg
Type of product Power module

Identification numbers & Classifications

Article number 928460 CH250V/2
EAN / GTIN 4062406116439
Manufacturer number 928460 CH250V/2

Description

Version:

Made of sheet metal. For bolting to the sides of the support columns.
Fully wired with two Schuko power sockets.

Suitable for:

Support columns No. 928010 (except for size 200), No. 928020, 928075 and No. 928076.

Colour:

RAL 7035 light grey powder coated.

Note:

Only two sockets can be fitted per individual support column.
Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart