• The item cannot be ordered due to missing prices.

Shelf with steel hoops 1500

Article no.: 928145 1500
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.5 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 25 kg
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Width 1,420 mm
    Usable width 1,380 mm
    Usable depth 300 mm
    Installation height 80 mm
    Hoop height 330 mm
    Hoop ⌀ 8 mm
    Number of steel hoops 5
    suitable for type 1500
    Storage shelf version with steel frame
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 928145 1500
    EAN / GTIN 4062406113360
    Manufacturer number 928145 1500

    Description

    Version:

    Made of sheet metal, with galvanised steel hoops. Assembly by insertion.

    Suitable for:

    Support columns No. 928010, 928020, 928075, 928076, materials supply trolley No. 918590, divider walls No. 955430 and 955431.

    Colour:

    Light grey RAL 7035 powder-coated. Hoops hot-dip galvanised.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart