• The item cannot be ordered due to missing prices.

Viewing window 2000

Article no.: 928091 2000
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 380 mm
Width 1,920 mm
Depth 25 mm
suitable for type 2000
Material of viewing window Polycarbonate
Type of product Viewing window

Identification numbers & Classifications

Article number 928091 2000
EAN / GTIN 4062406113131
Manufacturer number 928091 2000

Description

Version:

Of polycarbonate, with sheet metal attachment brackets on the left and right. Workstation flooded with light due to the transparent surface.
Height 380 mm to fill the support columns structure size 1362.

Suitable for:

For bolting between the support columns No. 928010, in materials supply trolley No. 918590 and for divider walls No. 955430 and 955431.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart