• The item cannot be ordered due to missing prices.

16G cabinet casing for individual configuration with drawers 900 mm

Article no.: 927412 900
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 900 mm
    Width 400 mm
    Depth 650 mm
    Usable height 800 mm
    Usable width 350 mm
    Usable height for drawers 800 mm
    Number of drawers 0
    Number of pull-out shelves 0
    Number of doors 0
    Version for individual configuration
    Weight 22 kg
    Type of product Workbench casing

    Identification numbers & Classifications

    Article number 927412 900
    EAN / GTIN 4062406111267
    Manufacturer number 927412 900

    Description

    Version:

    16G cabinet casing for individual configuration with drawers, in sturdy steel construction. Can be locked centrally with a cylinder lock.

    Colour:

    Light grey RAL 7035, powder-coated.

    Note:

    When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height.
    Sizes 600 and 700 suitable only for Ready-to-go workbenches.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart