• The item cannot be ordered due to missing prices.

Manual height adjustment, Type: M10

Article no.: 927091 M10

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M10
Shim ⌀ 47 mm
Height adjustment approx. 15 mm
Type of product Height adjustment

Identification numbers & Classifications

Article number 927091 M10
EAN / GTIN 4062406304652
Manufacturer number 927091 M10

Description

Version:

Height adjustment screw for screwing into the manual height adjustment No. 927080. For compensating uneven floors up to a maximum of 15 mm.

Suitable for:

GridLine workbenches with manual height adjustment.

Supplied with:

2 × foot plates M10, 2 × nuts M10, 2 × thin nuts M10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart