{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Material thickness | 1 mm | |
Workbench height | 950 mm | |
Drawer/pull-out shelf load capacity | 75 kg | |
Workbench/desk load capacity - maximum distributed load (on wood) | 250 kg | |
Insert thickness | 50 mm | |
Drawer runner extension (partial/full extension) | 100 % | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Series | vario; vario | |
Height | 950 mm | |
Worktop length | 1,000 mm | |
Worktop depth | 750 mm | |
Worktop thickness | 50 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Fixed wheel ⌀ | 125 mm | |
Castor ⌀ | 125 mm | |
Material of wheel | Polyurethan | |
Number of drawers | 0 | |
maximum load capacity, mobile unit | 250 kg | |
Material of worktop | Bamboo | |
ComfortClose | no | |
Bumper | no | |
Push handle | no | |
can be lowered | no | |
Treadless tyres | yes | |
Weight | 46.5 kg | |
Type of product | mobile workbench |
Article number | 923511 1000 | |
EAN / GTIN | 4062406118327 | |
Manufacturer number | 923511 1000 |