{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Skip volume | 600 l | |
Height | 1,070 mm | |
Height without rollers | 837 mm | |
Length | 1,294 mm | |
Width | 1,141 mm | |
Filling edge height with rollers | 981 mm | |
Internal dimension at intake: height | 90 mm | |
Internal dimension at intake: width | 190 mm | |
Fork insertion slots dimension A | 190 mm | |
Fork insertion slots dimension C | 982 mm | |
Fork insertion slots dimension D | 90 mm | |
Fork-lift fork socket pitch B | 582 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Number of wheels | 4 | |
Wheel ⌀ | 200 mm | |
Safe working load | 1,500 kg | |
Material of wheel | Polyamide | |
Colour | brilliant blue RAL 5007 | |
Drain cock version | Delivery tap with sieve | |
Tipping mechanism | Pull cord | |
Tipping prevention | yes | |
with fork insertion slots | yes | |
Pull cord | yes | |
Weight | 155 kg | |
Standard | EN 1757-3 | |
Type of product | Tilting containers |
Article number | 919925 600 | |
EAN / GTIN | 4017976160603 | |
Manufacturer number | 6060A |