• The item cannot be ordered due to missing prices.

Materials stand (roller support), Type: 1

Article no.: 919904 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment range 675 mm - 1,050 mm
Roller width 400 mm
Safe working load 200 kg
Weight 7.1 kg
Type of product Materials stand

Identification numbers & Classifications

Article number 919904 1
EAN / GTIN 4062406098131
Manufacturer number 919904 1

Description

Version:

Material stand with stable 5-star base, galvanised steel roller (⌀ 50 mm) and stepless height adjustment.
The steel roller can be lowered or raised by 25 mm using lock nuts, allowing use with or without side stops.

Colour:

Two-tone (RAL 7035 light grey, RAL 7016 anthracite), powder coated.
No other paint finishes available.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart