{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of bottles | 1 | |
Steel bottle ⌀ | 300 mm - 318 mm | |
Height | 1,240 mm | |
Width | 550 mm | |
Wheel ⌀ | 260 mm | |
Safe working load | 100 kg | |
Weight | 14.5 kg | |
Type of product | Steel bottle truck |
Article number | 919901 51121 | |
EAN / GTIN | 4017976511214 |