• The item cannot be ordered due to missing prices.

Sack truck TK1327

Article no.: 919900 TK1327

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type TK1327
Height 1,300 mm
Width 590 mm
Carrying plate length 250 mm
Carrying plate width 320 mm
Climbing roller ⌀ 125 mm
Wheel ⌀ 260 mm
Safe working load 200 kg
Material of wheel Pneumatic tyres, TPE wheel centres
Weight 20 kg
Type of product Sack truck

Identification numbers & Classifications

Article number 919900 TK1327
EAN / GTIN 4017976213279
Manufacturer number TK1327

Description

Version:

Welded tubular steel frame, safety handles of plastic.
With 2 pneumatic tyres, hubs with roller bearings and 2 five-spoke TPE wheel centres. Frequent trips on rough level ground and occasional stairs.

Colour:

Brilliant blue RAL 5007 powder−coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart