{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Locking type | to take a cylinder lock | |
for workstations and storage solutions from build year | August 2008 | |
Material of lock plate | Plastic | |
Colour | black | |
Application range | HO locking system | |
with designation field | yes | |
Supplied with | with bracket for fastening the locking rods. | |
no further fastening materials required | yes | |
The lock barrel can be fitted directly | yes | |
Lock barrels can be changed | yes | |
HO locking system barrels can be fitted | yes | |
Supplied without lock barrel | yes | |
Type of product | Lock plate |
Article number |
914237
Copy |
|
EAN / GTIN |
4045197492364
Copy |
|
Manufacturer number |
914237
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |