• The item cannot be ordered due to missing prices.

Slide handle for swing door cupboards without cylinder insert

Article no.: 914220

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Locking type to take a cylinder lock
    for workstations and storage solutions from build year August 2008
    Material of push handle Plastic
    Colour black
    suitable for Swing doors and sliding doors of product group 94, 95, 97, 98, 99
    not suitable for No. 942951; garment lockers and storage lockers; asecos cabinets
    with designation field yes
    Locking tongue width 26 mm
    Locking tongue length 40 mm
    Shape of locking tongue straight
    Supplied with including 2 clamping discs for fastening the locking rods
    Fastening materials supplied yes
    no further fastening materials required yes
    The lock barrel can be fitted directly yes
    Lock barrels can be changed yes
    HO locking system barrels can be fitted yes
    Supplied without lock barrel yes
    Type of product Push handle

    Identification numbers & Classifications

    Article number 914220
    EAN / GTIN 4045197492265
    Manufacturer number 914220

    Description

    Suitable for:

    From build year 08 / 2008 for swing doors and sliding doors of product group tool cabinets (except for No. 942951 − see No. 914231), swing doors and sliding doors of product group cabinets (except for garment lockers and storage cabinets − see No. 914221, Info Point No. 948005; 948010; 950955, Office Station No. 948800948815; 951700951715, HOLEX cabinet No. 949521 and No. 959000). Swing doors and sliding doors of product groups 97 and 98 (except for Tool24 and safety cabinets). Product group 99 − Heavy-duty racking (swing doors sets No. 993320993330).
    From build year 08/2016 for ESD cabinets No. 927735; 927755; 972380.

    Supplied with:

    Slide handle with straight locking tongue (including 2 clamping discs for fastening the locking rods). The handle is secured to the housing with a type of bayonet fastening. No other fastening materials are required.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart