{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for workstations and storage solutions from build year | Mid-2000 | |
for workstations and storage solutions up to build year | Mid-2008 | |
Material of twist handle | Plastic | |
Colour of twist handle | anthracite | |
suitable for | Sliding door cabinets of product group 95 | |
suitable for point locking | for 2-point locking | |
Locking tongue (lock within the cabinet) width | 16 mm | |
Locking tongue (lock within the cabinet) length | 55 mm | |
Locking lever travel | 90 degrees | |
The lock barrel can be fitted directly | yes | |
Lock barrels can be changed | yes | |
HO locking system barrels can be fitted | yes | |
Supplied without lock barrel | yes | |
Type of product | Twist handle |
Article number |
914170
Copy |
|
EAN / GTIN |
2050000977572
Copy |
|
Manufacturer number |
501255 637790 0001
Copy |
|
Manufacturer | DOM Sicherheitstechnik GmbH & Co. KG, Wesslinger Straße 10-16, 50321 BRÜHL, Germany, www.dom-sicherheitstechnik.de |