• The item cannot be ordered due to missing prices.

Separator / extractor two legs 3

Article no.: 881500 3

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw capacity 150 mm
    Depth of reach up to 325 mm
    Type of product Two-leg extractor

    Identification numbers & Classifications

    Article number 881500 3
    EAN / GTIN 4021176030536
    Manufacturer number 210-3

    Description

    Version:

    One side with separation claws for loosening flush fitted parts, the other side with normal extractor jaws. To free the bearing the separation claws are pressed between bearing and bearing seat by closing the clamp. The bearing is then fully removed by use of the spindle.

    Application:

    For extracting ball races, pinions and so on, where access is difficult. For many jobs where normal extractors cannot be used due to lack of space.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart