• The item cannot be ordered due to missing prices.

Adjustable extractor

Article no.: 881100

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External clamping range 6 mm - 100 mm
    Depth of reach up to 85 mm
    Power 1 t
    Number of hooks 2
    External hexagon drive 13 mm
    Weight 0.45 kg
    Type of product Two-leg extractor

    Identification numbers & Classifications

    Article number 881100
    EAN / GTIN 4021176459559
    Manufacturer number 14-01

    Description

    Version:

    The self-locking pins allow individual selection of the clamping range and depth of reach. The extractor is self-clamping and simple to use due to the special design. Extremely large span range due to variable configuration of extractor legs (see diagram).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart