• The item cannot be ordered due to missing prices.

Two-leg universal extractor

Article no.: 880020

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 20 mm - 150 mm
Depth of reach up to 150 mm
maximum torque 35 Nm
Power 2.5 t
Number of hooks 2
External hexagon drive 10 mm
Weight 0.875 kg
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 880020
EAN / GTIN 4021176479939
Manufacturer number 482-3

Description

Version:

The clamping force increases proportionally to the extraction force due to the self-clamping extractor legs.

Application:

The spring effect and the slim design permit extractions even where access is difficult.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart