• The item cannot be ordered due to missing prices.

Complete lower section for all-steel screw clamps 200

Article no.: 860560 200

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cross section of the aperture 22×8.5 mm
    Throat 100 mm
    Type of product Clamp

    Identification numbers & Classifications

    Article number 860560 200
    EAN / GTIN 4008158035017
    Manufacturer number 3101516

    Description

    Suitable for:

    Screw clamp No. 860500 with jaw capacity: 200 mm

    Spare part:

    Size 100 - 160 = Exchange uneconomic for price reasons.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart